- Solenoid Valve
- Cartridge Only Port Type
| Cavity | C-12-2 |
| Housing Material | Aluminum |
| Pressure [Max] | 3000 psi |
| Temperature Range [Max] | 248 °F |
| Model No. | SV3-12-0-0-120AG |
| Valve Material | Cartridge only |
| Valve Torque into Cavity | 81 to 95 Nm |
| No. of Housing Ports | 2 |
| Watt Rating | 23 W |
| Port Type | Cartridge Only |
| No. of Valve Ports | 2 |
| Installation | Screw-in Cartridge |
| Temperature Range [Min] | -40 °F |
| Recommend Filtration Level | 17/15/12 Microns |
| Series | J Series |
| Flow [Max] | 30 gal/min |
| Connector Type | DIN 43650-A |
| Seal Material | Buna-N |
| Valve Voltage Rating | 120 VAC |
| Weight | 0.0 LB |

