- Flow Control Valve
- Flow Divider/Combiner Type
- FDC1-16 Series
- 12 gal/min Minimum Flow
- 47 gal/min Maximum Flow
| Port Type | SAE |
| Type | Flow Divider/Combiner |
| Model No. | FDC1-16V-16T-66 |
| Flow [Max] | 47 gal/min |
| Divider Flow | 35 gal/min |
| Series | FDC1-16 |
| Flow [Min] | 12 gal/min |
| Port Size | 16 mm |
| Weight | 0.0 LB |

