- Solenoid Valve
- 4-Way, 2-Position Valve Type
| Flow [Max] | 3 gal/min |
| Seal Material | Viton |
| Housing Material | Aluminum |
| Connector Type | Yazaki X-Type 2P Male, On Wire Leads |
| Model No. | SV1-8V-4M-0-00 |
| Pressure [Max] | 3000 psi |
| Valve Type | 4-Way, 2-Position |
| Weight | 0.0 LB |

