Skip to content Skip to navigation menu
Vickers by Danfoss02-184180

02-184180

Vickers CV Series Check Valve
Item #103268699
  • Check Valve
  • Poppet Style
  • 12 mm Size
  • SAE Port Type
Vickers by Danfoss02-184180
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Check Valve
  • Poppet Style
  • 12 mm Size
  • SAE Port Type
Flow [Max] 30 gal/min
Seal Material Buna-N
Model No. CV11-12-P-A12T-20
Port Type SAE
Series CV11-12
Size 12 mm
Housing Material Aluminum
Port Size SAE-12
Style Poppet
Cracking Pressure 20 psi
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison