- Solenoid Valve
- Cartridge Only Port Type
| Cavity | C-8-2 |
| Valve Material | Cartridge only |
| Temperature Range [Min] | -40 °F |
| Valve Torque into Cavity | 34 to 41 Nm |
| Valve Voltage Rating | 12 VDC |
| Series | 8 Series |
| Flow [Max] | 15 gal/min |
| Temperature Range [Max] | 212 °F |
| No. of Housing Ports | 2 |
| Model No. | SBV11-8-CM-0-12DWP |
| Port Type | Cartridge Only |
| Watt Rating | 23 W |
| Pressure [Max] | 5000 psi |
| Recommend Filtration Level | 18/16/13 microns |
| No. of Valve Ports | 2 |
| Seal Material | Buna-N |
| Installation | Screw-in Cartridge |
| Connector Type | Leads |
| Weight | 0.0 LB |

