Skip to content Skip to navigation menu
Vickers by Danfoss02-184104

02-184104

Vickers SV Series Directional Valve
Item #102100163
  • SV5-8-C Series 2-Way, 2-Position, Normally Closed Pilot Operated Solendoid Cartridge Valve
  • Poppet Type
  • 6 gal/min
  • C-8-2 Cavity
  • Aluminum Housing
  • SAE-8
  • 240 VAC
  • Conduit
  • No Manual Override
  • Buna-N Seals
+ Show More + Show Less
Vickers by Danfoss02-184104
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • SV5-8-C Series 2-Way, 2-Position, Normally Closed Pilot Operated Solendoid Cartridge Valve
  • Poppet Type
  • 6 gal/min
  • C-8-2 Cavity
  • Aluminum Housing

description

  • Two-way, two-position, pilot-operated, poppet-type, normally-closed, screw-in cartridge solenoid valve. In the de-energized position, this valve blocks flow from port 2 to port 1 and free flow is allowed from port 1 to port 2. In the energized position, flow from port 1 to port 2 is restricted while free flow is allowed from port 2 to port 1.

applications

  • Used in applications requiring low leakage, such as single-acting cylinder applications

caution

  • Pressure on port 1 should not exceed 20 bar (300 psi)
Cavity C-8-2
Cartridge Valve Series SV5-8-C
Seal Kit Buna 02-165875
Connector Type Conduit
Port Size SAE-8
Seal Material Buna-N
Bi-Directional (2-Way Valves) No
Temperature Range [Max] 248 °F
Size Designation 8
Valve Voltage Rating 240 VAC
Housing Material Aluminum
Valve Type 2-Way, Normally Closed Poppet
Actuation Pilot Operated
Manual Override No Manual Override
Flow [Max] 6 gal/min
Coil Series 8 Series, 20 W
Operation Solenoid Operated
Pressure [Max] 3000 psi
Filter Option None
Seal Kit Viton 02-165877
Series SV5-8-C
Housing No. 02-160732
Temperature Range [Min] -40 °F
Poppet/Spool Poppet
Port Type SAE
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison