Skip to content Skip to navigation menu
Vickers SV Series Directional Valve

02-184006

Vickers SV Series Directional Valve
Item #102090678
  • SV14-10-C Series 2-Way, 2-Position, Normally Closed Direct Acting Solendoid Cartridge Valve
  • Spool Type
  • 6 gal/min
  • C-10-2 Cavity
  • Cartridge Only
  • 240 VAC
  • DIN 43650
  • Manual Override
  • Buna-N Seals
+ Show More + Show Less
Vickers SV Series Directional Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • SV14-10-C Series 2-Way, 2-Position, Normally Closed Direct Acting Solendoid Cartridge Valve
  • Spool Type
  • 6 gal/min
  • C-10-2 Cavity
  • Cartridge Only

description

  • Two-way, two-position, bi-directional, direct-acting, normally-closed, poppet-type, screw-in cartridge solenoid valve. In the de-energized position, flow is blocked in both directions. In the energized position, flow is allowed in both directions.

caution

  • Aluminum housings can be used for pressures up to 3,000 psi
  • Steel housings must be used for operating pressures above 3,000 psi
Flow [Max] 6 gal/min
Cavity C-10-2
Pressure [Max] 5000 psi
Series SV14-10-C
Cartridge Valve Series SV14-10-C
Housing Material Cartridge Only
Manual Override Manual Override
Size Designation 10
Temperature Range [Min] -40 °F
Temperature Range [Max] 212 °F
Seal Material Buna-N
Filter Option None
Operation Solenoid Operated
Valve Voltage Rating 240 VAC
Seal Kit Buna 565806
Coil Series 10 Series, 29 W
Seal Kit Viton 889627
Connector Type DIN 43650
Poppet/Spool Spool
Valve Type 2-Way, Normally Closed Spool
Housing No. N/A
Bi-Directional (2-Way Valves) No
Actuation Direct Acting
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison