- SV13-10-C Series 2-Way, 2-Position, Normally Closed Pilot Operated Solendoid Cartridge Valve
- Poppet Type
- 12 gal/min
- C-10-2 Cavity
- Cartridge Only
description
- Two-way, two-position, poppet-type, pilot-operated, normally-closed screw-in cartridge solenoid valve. In the de-energized position, flow is blocked from port 2 to port 1 and free flow is allowed from port 1 to port 2. In the energized position, bi-directional flow is allowed between port 1 and port 2.
caution
- Lines must be allowed to float
- Temperatures cause expansion and contraction and if mounted incorrectly will cause distortion and possibly leakage
- Straight sections need support every 10 ft
- Each side of every valve (as close as possible to the connection) needs support
- Support at each change of direction
| Cavity | C-10-2 |
| Housing No. | N/A |
| Manual Override | Manual Override |
| Seal Kit Buna | 565803 |
| Temperature Range [Max] | 212 °F |
| Filter Option | None |
| Valve Type | 2-Way, Normally Closed Poppet |
| Coil Series | 10 Series, 29 W |
| Housing Material | Cartridge Only |
| Connector Type | DIN 43650 |
| Actuation | Pilot Operated |
| Poppet/Spool | Poppet |
| Operation | Solenoid Operated |
| Series | SV13-10-C |
| Seal Kit Viton | 566086 |
| Valve Voltage Rating | 120 VAC |
| Temperature Range [Min] | -40 °F |
| Seal Material | Viton |
| Size Designation | 10 |
| Cartridge Valve Series | SV13-10-C |
| Flow [Max] | 12 gal/min |
| Bi-Directional (2-Way Valves) | No |
| Pressure [Max] | 5000 psi |
| Weight | 0.0 LB |

