Skip to content Skip to navigation menu
Vickers SV Series Directional Valve

02-183952

Vickers SV Series Directional Valve
Item #102100438
  • Solenoid Valve
  • 2-Way, 2-Position, Normally Open Valve Type
  • Cartridge Only Port Type
  • Pilot Operated Actuation
  • Poppet
Vickers SV Series Directional Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Solenoid Valve
  • 2-Way, 2-Position, Normally Open Valve Type
  • Cartridge Only Port Type
  • Pilot Operated Actuation
  • Poppet

description

  • Two-way, two-position, pilot-operated, poppet-type, normally-open screw-in solenoid cartridge valve. In the de-energized position, this valve allows bi-directional flow between port 1 and port 2. In the energized position, flow is blocked from port 2 to port 1, and is allowed from port 1 to port 2 when coil forces are overcome.

caution

  • Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
  • over-tightening may cause failure
  • Aluminum housings can be used for pressures up to 210 bar (3,000 psi)
  • Steel housings must be used for operating pressures above 210 bar (3,000 psi)
Operation Solenoid Operated
Cavity C-10-2
No. of Valve Ports 2
Installation Screw-in Cartridge
Watt Rating 29 W
Port Type Cartridge Only
Housing Material Steel
Connector Type Weather-Pack (Packard) Female, On Wire Leads
Coil Series 10 Series, 29 W
Model No. SV13-10-0-0-12DEH
Valve Voltage Rating 12 VDC
Bi-Directional (2-Way Valves) No
Valve Material Cartridge only
Filter Option None
Seal Kit Buna 565803
Poppet/Spool Poppet
Pressure [Max] 5000 psi
Valve Type 2-Way, 2-Position, Normally Open
Recommend Filtration Level 18/16/13 microns
Manual Override No Manual Override
Temperature Range [Min] -40 °F
No. of Housing Ports 2
Cartridge Valve Series SV13-10-O
Actuation Pilot Operated
Series 10 Series
Size Designation 10
Housing No. N/A
Seal Material Buna-N
Seal Kit Viton 566086
Flow [Max] 12 gal/min
Temperature Range [Max] 212 °F
Valve Torque into Cavity 68 to 75 Nm
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison