- SV1-8-3 Series 3-Way, 2-Position Direct Acting Solendoid Cartridge Valve
- Spool Type
- 3 gal/min
- C-8-3 Cavity
- Aluminum Housing
description
- Three-way, two-position, direct-acting, spool-type solenoid valve. In the de-energized position, it allows flow from port 2 to port 1 while port 3 is blocked. In the energized position, flow is allowed from port 1 to port 2 while port 2 is blocked.
applications
- Can be used in applications requiring separate pressure and tank lines, such as single acting cylinder
- Any other applications where a three-way, two-position solenoid valve is needed
caution
- Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
- over-tightening may cause failure
| Valve Type | 3-Way, Spool |
| Pressure [Max] | 3000 psi |
| Housing Material | Aluminum |
| Seal Kit Viton | 02-160756 |
| Actuation | Direct Acting |
| Flow [Max] | 3 gal/min |
| Port Size | 1/4 |
| Temperature Range [Min] | -40 °F |
| Series | SV1-8-3 |
| Bi-Directional (2-Way Valves) | No |
| Operation | Solenoid Operated |
| Seal Material | Buna-N |
| Poppet/Spool | Spool |
| Port Type | BSPP |
| Cavity | C-8-3 |
| Temperature Range [Max] | 248 °F |
| Seal Kit Buna | 02-160755 |
| Size Designation | 8 |
| Cartridge Valve Series | SV1-8-3 |
| Connector Type | DIN 43650 |
| Filter Option | None |
| Coil Series | 8 Series, 20 W |
| Valve Voltage Rating | 24 VDC |
| Manual Override | No Manual Override |
| Housing No. | 02-160739 |
| Weight | 0.0 LB |

