- SBV11-12-C Series 2-Way, 2-Position, Normally Closed Pilot Operated Solendoid Cartridge Valve
- Poppet Type
- 30 gal/min
- C-12-2 Cavity
- Cartridge Only
description
- Two-way, two-position, bi-directional, normally-closed, poppet-type, screw-in cartridge solenoid valve. In the de-energized position, flow is blocked in both directions. In the energized position, flow is allowed in both directions.
caution
- Aluminum housings can be used for pressures up to 3,000 psi
- Steel housings must be used for operating pressures above 3,000 psi
| Pressure [Max] | 5000 psi |
| Poppet/Spool | Poppet |
| Housing Material | Cartridge Only |
| Actuation | Pilot Operated |
| Valve Voltage Rating | 24 VDC |
| Housing No. | N/A |
| Coil Series | 10 Series, 29 W |
| Cavity | C-12-2 |
| Valve Type | 2-Way, 2-Position, Normally Closed, Bi-Directional |
| Temperature Range [Min] | -40 °F |
| Seal Kit Viton | 02-165888 |
| Series | SBV11-12-C |
| Temperature Range [Max] | 212 °F |
| Operation | Solenoid Operated |
| Cartridge Valve Series | SBV11-12-C |
| Size Designation | 12 |
| Bi-Directional (2-Way Valves) | Yes |
| Flow [Max] | 30 gal/min |
| Seal Kit Buna | 02-165889 |
| Connector Type | Amp JR |
| Manual Override | No Manual Override |
| Filter Option | None |
| Seal Material | Buna-N |
| Weight | 0.0 LB |

