Skip to content Skip to navigation menu
Vickers Flow Control Cartridge Valve

02-183773

Vickers Flow Control Cartridge Valve
Item #103251658
  • Flow Control Valve
  • Flow Control Type
  • NV1-8 Series
  • 12 gal/min Maximum Flow
Vickers Flow Control Cartridge Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Flow Control Valve
  • Flow Control Type
  • NV1-8 Series
  • 12 gal/min Maximum Flow
Port Type SAE
Adjustment Type Knob
Model No. NV1-8-K-A6T
Type Flow Control
Series NV1-8
Port Size 6 mm
Flow [Max] 12 gal/min
Housing Material Aluminum
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison