Skip to content Skip to navigation menu
Vickers SV Series Directional Valve

02-183770

Vickers SV Series Directional Valve
Item #102090683
  • SV1-16-C Series 2-Way, 2-Position, Normally Closed Pilot Operated Solendoid Cartridge Valve
  • Poppet Type
  • 35 gal/min
  • C-16-2 Cavity
  • Aluminum Housing
  • 3/4" BSPP
  • 120 VAC
  • DIN 43650
  • No Manual Override
  • Buna-N Seals
+ Show More + Show Less
Vickers SV Series Directional Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • SV1-16-C Series 2-Way, 2-Position, Normally Closed Pilot Operated Solendoid Cartridge Valve
  • Poppet Type
  • 35 gal/min
  • C-16-2 Cavity
  • Aluminum Housing

description

  • Two-way, two-position, poppet-type, pilot-operated, normally-closed screw-in cartridge solenoid valve. In the de-energized position, flow is blocked from port 2 to port 1 and free flow is allowed from port 1 to port 2. In the energized position, bi-directional flow is allowed between port 1 and port 2.

caution

  • Steel housings must be used for operating pressures above 210 bar (3,000 psi)
  • Aluminum housings can be used for pressures up to 210 bar (3,000 psi)
Coil Series Use J Series, 23 W
Cavity C-16-2
Temperature Range [Min] -40 °F
Port Type BSPP
Poppet/Spool Poppet
Seal Kit Buna 565810
Connector Type DIN 43650
Bi-Directional (2-Way Valves) No
Port Size 3/4
Manual Override No Manual Override
Seal Material Buna-N
Valve Type 2-Way, Normally Closed Poppet
Cartridge Valve Series SV1-16-C
Pressure [Max] 3000 psi
Housing No. 02-175463
Actuation Pilot Operated
Operation Solenoid Operated
Valve Voltage Rating 120 VAC
Seal Kit Viton 02-889609
Housing Material Aluminum
Flow [Max] 35 gal/min
Filter Option None
Temperature Range [Max] 248 °F
Series SV1-16-C
Size Designation 16
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison