Skip to content Skip to navigation menu
Vickers SV Series Directional Valve

02-183742

Vickers SV Series Directional Valve
Item #102090685
  • Solenoid Valve
  • 2-Way, 2-Position, Normally Closed Valve Type
  • Pilot Operated Actuation
  • Poppet
Vickers SV Series Directional Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Solenoid Valve
  • 2-Way, 2-Position, Normally Closed Valve Type
  • Pilot Operated Actuation
  • Poppet

description

  • Two-way, two-position, pilot-operated, poppet-type, normally-open screw-in solenoid cartridge valve. In the de-energized position, this valve allows bi-directional flow between port 1 and port 2. In the energized position, flow is blocked from port 2 to port 1, and is allowed from port 1 to port 2 when coil forces are overcome.

caution

  • Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
  • over-tightening may cause failure
Cavity C-20-2
Operation Solenoid Operated
Cartridge Valve Series SV13-20-C
Connector Type Deutsch Male
Seal Kit Viton 889619
Series 10 Series
Size Designation 20
Temperature Range [Min] -40 °F
Bi-Directional (2-Way Valves) No
Pressure [Max] 5000 psi
Housing Material Steel
Valve Voltage Rating 12 VDC
Temperature Range [Max] 212 °F
Actuation Pilot Operated
Coil Series 10 Series, 29 W
Watt Rating 29 W
Poppet/Spool Poppet
Seal Material Buna-N
Filter Option None
Flow [Max] 60 gal/min
Seal Kit Buna 889615
Housing No. N/A
Model No. SV13-20-C-0-12BNH
Manual Override No Manual Override
Valve Type 2-Way, 2-Position, Normally Closed
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison