Skip to content Skip to navigation menu
Vickers by Danfoss02-183738

02-183738

Vickers SV Series Directional Valve
Item #102090684
  • Solenoid Valve
  • 4-Way, 2-Position, All Ports Open Valve Type
  • SAE Port Type
  • Direct Acting Actuation
  • Spool
Vickers by Danfoss02-183738
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Solenoid Valve
  • 4-Way, 2-Position, All Ports Open Valve Type
  • SAE Port Type
  • Direct Acting Actuation
  • Spool

description

  • Four-way, two-position, direct-acting, spool-type, screw-in cartridge solenoid valve. In the de-energized position, this valve allows flow from port 3 to port 2 and from port 4 to port 1. In the energized position, flow is allowed from port 3 to port 4 and from port 2 to port 1.

caution

  • Steel housings must be used for operating pressures above 210 bar (3,000 psi)
Installation Screw-in Cartridge
Model No. SV1-10-4-6T-24BN
Recommend Filtration Level 18/16/13 microns
Bi-Directional (2-Way Valves) No
Temperature Range [Max] 248 °F
Cavity C-10-4
Poppet/Spool Spool
Seal Material Buna-N
Manual Override No Manual Override
Flow [Max] 6 gal/min
Operation Solenoid Operated
Series J Series
Connector Type Deutsch Male
Watt Rating 23 W
Valve Torque into Cavity 47 to 54 Nm
Filter Option None
Port Type SAE
Pressure [Max] 3000 psi
Housing Material Aluminum
Seal Kit Buna 889625
Housing No. 566161
Valve Voltage Rating 24 VDC
No. of Valve Ports 4
Coil Series Use J Series, 23 W
Temperature Range [Min] -40 °F
Size Designation 10
Cartridge Valve Series SV1-10-4
Actuation Direct Acting
No. of Housing Ports 4
Port Size SAE-6
Seal Kit Viton 566080
Valve Type 4-Way, 2-Position, All Ports Open
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison