Skip to content Skip to navigation menu
Vickers SV Series Directional Valve

02-183707

Vickers SV Series Directional Valve
Item #103265670
  • SV14-8-C Series 2-Way, 2-Position, Normally Closed Direct Acting Solendoid Cartridge Valve
  • Spool Type
  • 3 gal/min
  • C-8-2 Cavity
  • Cartridge Only
  • 24 VDC
  • Conduit
  • No Manual Override
  • Buna-N Seals
+ Show More + Show Less
Vickers SV Series Directional Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • SV14-8-C Series 2-Way, 2-Position, Normally Closed Direct Acting Solendoid Cartridge Valve
  • Spool Type
  • 3 gal/min
  • C-8-2 Cavity
  • Cartridge Only

description

  • Two-way, two-position, spool-type, normally-closed, screw-in cartridge solenoid valve. In the de-energized position, flow is blocked in both directions. In the energized position, the spool lifts to allow flow in either direction.

caution

  • Any attempt to replace Super Torque with any other synchronous belt will result in drastic reduction in belt life or possible immediate failure.
Filter Option None
Valve Type 2-Way, Normally Closed Spool
Size Designation 8
Operation Solenoid Operated
Cartridge Valve Series SV14-8-C
Housing Material Cartridge Only
Manual Override No Manual Override
Pressure [Max] 5000 psi
Poppet/Spool Spool
Seal Kit Viton 02-160778
Bi-Directional (2-Way Valves) No
Connector Type Conduit
Housing No. N/A
Cavity C-8-2
Valve Voltage Rating 24 VDC
Temperature Range [Min] -40 °F
Temperature Range [Max] 212 °F
Flow [Max] 3 gal/min
Series SV14-8-C
Coil Series 8 Series, 23 W
Seal Material Buna-N
Actuation Direct Acting
Seal Kit Buna 02-160777
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison