- SV2-8-4 Series 4-Way, 2-Position, All Ports Blocked Direct Acting Solendoid Cartridge Valve
- Spool Type
- 4 gal/min
- C-8-4 Cavity
- Cartridge Only
description
- Four-way, two-position, direct-acting, spool-type solenoid valve. All ports are blocked in the de-energized position. In the energized position, flow is allowed from port 2 to port 1 and from port 3 to port 4.
caution
- Do not connect regulator to bottled gas
| Coil Series | 8 Series, 20 W |
| Operation | Solenoid Operated |
| Temperature Range [Min] | -40 °F |
| Bi-Directional (2-Way Valves) | No |
| Poppet/Spool | Spool |
| Valve Type | 4-Way, Spool, APB |
| Actuation | Direct Acting |
| Flow [Max] | 4 gal/min |
| Filter Option | None |
| Seal Kit Viton | 02-160758 |
| Housing Material | Cartridge Only |
| Cavity | C-8-4 |
| Manual Override | No Manual Override |
| Valve Voltage Rating | 120 VAC |
| Seal Material | Viton |
| Cartridge Valve Series | SV2-8-4 |
| Temperature Range [Max] | 248 °F |
| Series | SV2-8-4 |
| Size Designation | 8 |
| Connector Type | DIN 43650 |
| Housing No. | N/A |
| Seal Kit Buna | 02-160757 |
| Pressure [Max] | 3000 psi |
| Weight | 0.0 LB |

