Skip to content Skip to navigation menu
Vickers by Danfoss02-183431

02-183431

Vickers SV Series Directional Valve
Item #103922692
  • Solenoid Valve
  • 2-Way, 2-Position, Normally Open Valve Type
Vickers by Danfoss02-183431
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Solenoid Valve
  • 2-Way, 2-Position, Normally Open Valve Type
Valve Voltage Rating 220 VAC
Connector Type DIN 43650-A
Pressure [Max] 3000 psi
Valve Type 2-Way, 2-Position, Normally Open
Housing Material Aluminum
Model No. SV4-10V-0-0-220AG
Seal Material Viton
Flow [Max] 6 gal/min
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison