- Solenoid Valve
- 2-Way, 2-Position, Normally Open, Bi-Directional Valve Type
- Pilot Operated Actuation
- Poppet
description
- Bi-directional, two-way, two-position, normally-open, poppet type, screw-in cartridge, solenoid valve. In the de-energized position, flow is allowed in both directions. In the energized position, flow is blocked in both directions.
caution
- Support at each change of direction
| Poppet/Spool | Poppet |
| Seal Material | Buna-N |
| Manual Override | No Manual Override |
| Housing Material | Cartridge Only |
| Housing No. | N/A |
| Valve Type | 2-Way, 2-Position, Normally Open, Bi-Directional |
| Cartridge Valve Series | SBV11-10-O |
| Connector Type | DIN 43650 |
| Seal Kit Viton | 889627 |
| Temperature Range [Max] | 212 °F |
| Temperature Range [Min] | -40 °F |
| Size Designation | 10 |
| Valve Voltage Rating | 240 VAC |
| Series | 10 Series |
| Bi-Directional (2-Way Valves) | Yes |
| Model No. | SBV11-10-0-0-240AGH |
| Filter Option | None |
| Watt Rating | 29 W |
| Flow [Max] | 20 gal/min |
| Actuation | Pilot Operated |
| Coil Series | 10 Series, 29 W |
| Operation | Solenoid Operated |
| Cavity | C-10-2 |
| Seal Kit Buna | 565806 |
| Pressure [Max] | 5000 psi |
| Weight | 0.0 LB |

