Skip to content Skip to navigation menu
Vickers by Danfoss02-183258

02-183258

Vickers SV Series Directional Valve
Item #102101961
  • SV13-20-O Series 2-Way, 2-Position, Normally Open Pilot Operated Solendoid Cartridge Valve
  • Poppet Type
  • 60 gal/min
  • C-20-2 Cavity
  • Cartridge Only
  • 120 VAC
  • Conduit
  • No Manual Override
  • Buna-N Seals
+ Show More + Show Less
Vickers by Danfoss02-183258
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • SV13-20-O Series 2-Way, 2-Position, Normally Open Pilot Operated Solendoid Cartridge Valve
  • Poppet Type
  • 60 gal/min
  • C-20-2 Cavity
  • Cartridge Only

description

  • Two-way, two-position, pilot-operated, poppet-type, normally-open screw-in cartridge solenoid valve. In the de-energized position, flow can pass through the valve from port 1 to port 2, or from port 2 to port 1. In the energized position, flow is blocked from port 2 to port 1, and allowed from port 1 to port 2 when the coil force is overcome.

caution

  • Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
  • over-tightening may cause failure
Valve Voltage Rating 120 VAC
Temperature Range [Max] 212 °F
Housing Material Cartridge Only
Operation Solenoid Operated
Filter Option None
Series SV13-20-O
Cavity C-20-2
Temperature Range [Min] -40 °F
Actuation Pilot Operated
Cartridge Valve Series SV13-20-O
Seal Kit Viton 889619
Valve Type 2-Way, Normally Open Poppet
Seal Material Buna-N
Poppet/Spool Poppet
Connector Type Conduit
Seal Kit Buna 889615
Size Designation 20
Flow [Max] 60 gal/min
Bi-Directional (2-Way Valves) No
Pressure [Max] 3000 psi
Housing No. N/A
Manual Override No Manual Override
Coil Series 10 Series, 29 W
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison