- Solenoid Valve
- 2-Way, 2-Position, Normally Open Valve Type
- Pilot Operated Actuation
- Poppet
description
- Two-way, two-position, pilot-operated, poppet-type, normally-open screw-in cartridge solenoid valve. In the de-energized position, flow can pass through the valve from port 1 to port 2, or from port 2 to port 1. In the energized position, flow is blocked from port 2 to port 1, and allowed from port 1 to port 2 when the coil force is overcome.
caution
- Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
- over-tightening may cause failure
| Cavity | C-12-2 |
| Temperature Range [Min] | -40 °F |
| Valve Voltage Rating | 24 VDC |
| Actuation | Pilot Operated |
| Pressure [Max] | 5000 psi |
| Housing Material | Steel |
| Size Designation | 12 |
| Watt Rating | 29 W |
| Connector Type | AMP Junior Timer, Integrated |
| Series | 10 Series |
| Valve Type | 2-Way, 2-Position, Normally Open |
| Temperature Range [Max] | 212 °F |
| Poppet/Spool | Poppet |
| Coil Series | 10 Series, 29 W |
| Filter Option | None |
| Seal Material | Buna-N |
| Bi-Directional (2-Way Valves) | No |
| Model No. | SV13-12-0P-0-24BYH |
| Operation | Solenoid Operated |
| Housing No. | N/A |
| Manual Override | Push Type Override |
| Cartridge Valve Series | SV13-12-O |
| Seal Kit Buna | 02-165889 |
| Flow [Max] | 30 gal/min |
| Seal Kit Viton | 02-165888 |
| Weight | 0.0 LB |

