Skip to content Skip to navigation menu
Vickers SV Series Directional Valve

02-183130

Vickers SV Series Directional Valve
Item #102101966
  • Solenoid Valve
  • 2-Way, 2-Position, Normally Open Valve Type
  • SAE Port Type
  • Pilot Operated Actuation
  • Poppet
Vickers SV Series Directional Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Solenoid Valve
  • 2-Way, 2-Position, Normally Open Valve Type
  • SAE Port Type
  • Pilot Operated Actuation
  • Poppet

description

  • Two-way, two-position, pilot-operated, poppet-type, normally-open screw-in solenoid cartridge valve. In the de-energized position, this valve allows bi-directional flow between port 1 and port 2. In the energized position, flow is blocked from port 2 to port 1, and is allowed from port 1 to port 2 when coil forces are overcome.

caution

  • Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
  • over-tightening may cause failure
Temperature Range [Min] -40 °F
Seal Kit Viton 566086
Operation Solenoid Operated
Seal Material Buna-N
Temperature Range [Max] 248 °F
Actuation Pilot Operated
Cartridge Valve Series SV3-10-O
Port Size SAE-8
Pressure [Max] 3000 psi
Series J Series
Model No. SV3-10-0-8H-12DQ
Manual Override No Manual Override
Housing Material Aluminum
Valve Type 2-Way, 2-Position, Normally Open
Seal Kit Buna 565803
Watt Rating 23 W
Size Designation 10
Poppet/Spool Poppet
Cavity C-10-2
Coil Series Use J Series, 23 W
Filter Option None
Valve Voltage Rating 12 VDC
Housing No. 876701
Flow [Max] 6 gal/min
Port Type SAE
Bi-Directional (2-Way Valves) No
Connector Type Spade
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison