- Direction Control Valve
- Manual Rotary Valve Type
- MRV6-10 Series
- 3 gal/min Maximum Flow
| Model No. | MRV6-10-0-6H |
| Style | 4-Way, 3-Position |
| Flow [Max] | 3 gal/min |
| Valve Type | Manual Rotary |
| Series | MRV6-10 |
| Seal Type | Buna-N |
| Port Size | 6 mm |
| Port Type | SAE |
| Housing Material | Aluminum |
| Weight | 0.0 LB |

