Skip to content Skip to navigation menu
Vickers by Danfoss02-182944

02-182944

Vickers SV Series Directional Valve
Item #102102440
  • SV1-10-3 Series 3-Way, 2-Position Direct Acting Solendoid Cartridge Valve
  • Spool Type
  • 6 gal/min
  • C-10-3 Cavity
  • Aluminum Housing
  • SAE-8
  • 24 VDC w/Diode
  • Stud
  • No Manual Override
  • Buna-N Seals
+ Show More + Show Less
Vickers by Danfoss02-182944
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • SV1-10-3 Series 3-Way, 2-Position Direct Acting Solendoid Cartridge Valve
  • Spool Type
  • 6 gal/min
  • C-10-3 Cavity
  • Aluminum Housing

description

  • Three-way, two-position, direct-acting, spool-type screw-in cartridge solenoid valve. In the de-energized position, this valve allows flow from port 2 to port 1 while port 3 is blocked. In the energized position, flow is allowed from port 1 to port 3 while port 2 is blocked.

caution

  • Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
  • over-tightening may cause failure
Port Type SAE
Size Designation 10
Pressure [Max] 3000 psi
Cavity C-10-3
Manual Override No Manual Override
Actuation Direct Acting
Connector Type Stud
Series SV1-10-3
Housing No. 876711
Cartridge Valve Series SV1-10-3
Flow [Max] 6 gal/min
Filter Option None
Temperature Range [Min] -40 °F
Poppet/Spool Spool
Seal Kit Viton 889688
Port Size SAE-8
Valve Type 3-Way, Spool
Operation Solenoid Operated
Seal Material Buna-N
Coil Series Use J Series, 23 W
Temperature Range [Max] 248 °F
Seal Kit Buna 889624
Bi-Directional (2-Way Valves) No
Valve Voltage Rating 24 VDC w/Diode
Housing Material Aluminum
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison