Skip to content Skip to navigation menu
Vickers by Danfoss02-182941

02-182941

Vickers Flow Control Cartridge Valve
Item #103234772
  • Flow Control Valve
  • Flow Regulator Type
  • FR5-10 Series
  • 0.1 gal/min Minimum Flow
  • 6 gal/min Maximum Flow
Vickers by Danfoss02-182941
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Flow Control Valve
  • Flow Regulator Type
  • FR5-10 Series
  • 0.1 gal/min Minimum Flow
  • 6 gal/min Maximum Flow
Installation Screw-in Cartridge
Type Flow Regulator
Pressure [Max] 4061 psi
Adjustment Type Fixed Orifice
Temperature Range [Min] -40 °F
Port Type Cartridge Only
Flow [Min] 0.1 gal/min
Style Fixed Pressure Compensated
No. of Valve Ports 2
Temperature Range [Max] 248 °F
Valve Torque into Cavity Aluminum Housing: 47 to 54 Nm, Steel Housing: 68 to 75 Nm
Model No. FR5-10V-F-0-6.00
Recommend Filtration Level 18/16/13 microns
Flow [Max] 6 gal/min
Flow Rate Setting 1.5
No. of Housing Ports 2
Seal Material Viton
Series FR5-10
Leakage Standard
Cavity C-10-2
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison