- Flow Control Valve
- Flow Regulator Type
- FAR1-12 Series
- 0.375 gal/min Minimum Flow
- 10 gal/min Maximum Flow
| Cavity | C-12-2 |
| Recommend Filtration Level | 18/16/13 microns |
| Flow [Min] | 0.375 gal/min |
| Model No. | FAR1-12-S-0-/15.00 |
| Series | FAR1-12 |
| Adjustment Type | Screw w/ Locknut |
| Port Type | Cartridge Only |
| Flow Rate Setting | 10 |
| Pressure [Max] | 5000 psi |
| No. of Housing Ports | 2 |
| Flow [Max] | 10 gal/min |
| Temperature Range [Min] | 104 °F |
| Installation | Screw-in Cartridge |
| Leakage | Standard |
| Style | Pressure Compensated W/ Free Reverse Flow |
| Valve Torque into Cavity | Aluminum Housing: 81 to 93 Nm, Steel Housing: 102 to 115 Nm |
| Temperature Range [Max] | 248 °F |
| No. of Valve Ports | 2 |
| Seal Material | Buna-N |
| Type | Flow Regulator |
| Weight | 0.0 LB |

