Skip to content Skip to navigation menu
Vickers SV Series Directional Valve

02-182833

Vickers SV Series Directional Valve
Item #102101194
  • Solenoid Valve
  • 2-Way, 2-Position, Normally Closed Valve Type
  • SAE Port Type
  • Pilot Operated Actuation
  • Poppet
Vickers SV Series Directional Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Solenoid Valve
  • 2-Way, 2-Position, Normally Closed Valve Type
  • SAE Port Type
  • Pilot Operated Actuation
  • Poppet

description

  • Two-way, two-position, poppet-type, pilot-operated, normally-closed screw-in cartridge solenoid valve. In the de-energized position, flow is blocked from port 2 to port 1 and free flow is allowed from port 1 to port 2. In the energized position, bi-directional flow is allowed between port 1 and port 2.

caution

  • Aluminum housings can be used for pressures up to 3,000 psi
  • Steel housings must be used for operating pressures above 3,000 psi
Cavity C-10-2
Filter Option None
Watt Rating 29 W
Operation Solenoid Operated
Connector Type Leads
Seal Kit Viton 566086
Series 10 Series
Seal Material Buna-N
Coil Series 10 Series, 29 W
Flow [Max] 12 gal/min
Housing Material Steel
Port Size SAE-6
Pressure [Max] 5000 psi
Temperature Range [Min] -40 °F
Poppet/Spool Poppet
Model No. SV13-10-C-S6T-12DWH
Actuation Pilot Operated
Manual Override No Manual Override
Valve Type 2-Way, 2-Position, Normally Closed
Port Type SAE
Housing No. 02-175100
Size Designation 10
Bi-Directional (2-Way Valves) No
Seal Kit Buna 565803
Temperature Range [Max] 212 °F
Cartridge Valve Series SV13-10-C
Valve Voltage Rating 12 VDC
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison