Skip to content Skip to navigation menu
Vickers by Danfoss02-182690

02-182690

Vickers SV Series Directional Valve
Item #102127311
  • Solenoid Valve
  • 2-Way, Normally Closed Poppet Valve Type
  • SAE Port Type
  • Pilot Operated Actuation
  • Poppet
Vickers by Danfoss02-182690
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Solenoid Valve
  • 2-Way, Normally Closed Poppet Valve Type
  • SAE Port Type
  • Pilot Operated Actuation
  • Poppet

description

  • Two-way, two-position, pilot-operated, poppet-type, normally-closed, screw-in cartridge solenoid valve. In the de-energized position, this valve blocks flow from port 2 to port 1 and free flow is allowed from port 1 to port 2. In the energized position, flow from port 1 to port 2 is restricted while free flow is allowed from port 2 to port 1.

applications

  • Used in applications requiring low leakage, such as single-acting cylinder applications

caution

  • Aluminum housings can be used for pressures up to 3,000 psi
  • Steel housings must be used for operating pressures above 3,000 psi
Port Type SAE
Flow [Max] 6 gal/min
Port Size SAE-4
Connector Type DIN 43650
Seal Kit Viton 02-165877
Manual Override Knob Type Override
Housing Material Aluminum
Temperature Range [Min] -40 °F
Actuation Pilot Operated
Housing No. 02-160730
Filter Option None
Pressure [Max] 3000 psi
Size Designation 8
Cartridge Valve Series SV5-8-C
Watt Rating 20 W
Valve Voltage Rating 120 VAC
Operation Solenoid Operated
Seal Material Buna-N
Seal Kit Buna 02-165875
Valve Type 2-Way, Normally Closed Poppet
Cavity C-8-2
Bi-Directional (2-Way Valves) No
Poppet/Spool Poppet
Model No. SV5-8-CM-A4T-120AGS
Series 8 Series
Coil Series 8 Series, 20 W
Temperature Range [Max] 248 °F
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison