Skip to content Skip to navigation menu
Vickers by Danfoss02-182659

02-182659

Vickers Flow Control Cartridge Valve
Item #103212373
  • Flow Control Valve
  • Flow Regulator Type
  • FR5-8 Series
  • 0.1 gal/min Minimum Flow
  • 3 gal/min Maximum Flow
Vickers by Danfoss02-182659
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Flow Control Valve
  • Flow Regulator Type
  • FR5-8 Series
  • 0.1 gal/min Minimum Flow
  • 3 gal/min Maximum Flow
Leakage Standard
Style Fixed Pressure Compensated
Temperature Range [Max] 248 °F
Flow [Min] 0.1 gal/min
Type Flow Regulator
Valve Torque into Cavity 34 to 41 Nm
Flow Rate Setting 0.038
Seal Material Buna-N
Temperature Range [Min] -40 °F
Model No. FR5-8-F-0-0.15
Installation Screw-in Cartridge
Port Type Cartridge Only
No. of Housing Ports 2
Cavity C-8-2
Flow [Max] 3 gal/min
No. of Valve Ports 2
Pressure [Max] 5000 psi
Recommend Filtration Level 18/16/13 microns
Series FR5-8
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison