Skip to content Skip to navigation menu
Vickers by Danfoss02-182624

02-182624

Vickers Flow Control Cartridge Valve
Item #103211487
  • Flow Control Valve
  • Flow Control Type
  • NV1-8 Series
  • 12 gal/min Maximum Flow
Vickers by Danfoss02-182624
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Flow Control Valve
  • Flow Control Type
  • NV1-8 Series
  • 12 gal/min Maximum Flow
Flow [Max] 12 gal/min
Model No. NV1-8V-C-A6T
Type Flow Control
Housing Material Aluminum
Port Type SAE
Port Size 6 mm
Adjustment Type Cap
Series NV1-8
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison