- Flow Control Valve
- Flow Control Type
- MRV2-16 Series
- 10 gal/min Minimum Flow
- 45 gal/min Maximum Flow
| Flow [Max] | 45 gal/min |
| Series | MRV2-16 |
| Adjustment Type | No Operator |
| Type | Flow Control |
| Flow [Min] | 10 gal/min |
| Port Type | Cartridge Only |
| Model No. | MRV2-16V-0-0-15 |
| Weight | 0.0 LB |

