- Flow Control Valve
- Flow Control Type
- FCV7-10 Series
- 12 gal/min Maximum Flow
| Type | Flow Control |
| Adjustment Type | Knob |
| Series | FCV7-10 |
| Port Size | 1/4 in |
| Port Type | BSPP |
| Model No. | FCV7-10-K-2G-FF |
| Flow [Max] | 12 gal/min |
| Weight | 0.0 LB |
| Type | Flow Control |
| Adjustment Type | Knob |
| Series | FCV7-10 |
| Port Size | 1/4 in |
| Port Type | BSPP |
| Model No. | FCV7-10-K-2G-FF |
| Flow [Max] | 12 gal/min |
| Weight | 0.0 LB |