Skip to content Skip to navigation menu
Vickers by Danfoss02-182471

02-182471

Vickers SV Series Directional Valve
Item #103927604
  • Solenoid Valve
  • 2-Way, 2-Position, Normally Closed Valve Type
Vickers by Danfoss02-182471
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Solenoid Valve
  • 2-Way, 2-Position, Normally Closed Valve Type
Housing Material Aluminum
Connector Type DIN 43650-A
Model No. SV3-10V-C-0-12DG
Seal Material Viton
Pressure [Max] 3000 psi
Flow [Max] 6 gal/min
Valve Voltage Rating 12 VDC
Valve Type 2-Way, 2-Position, Normally Closed
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison