- Solenoid Valve
- 4-Way, 2-Position Valve Type
| Connector Type | DIN 43650-A |
| Seal Material | Viton |
| Pressure [Max] | 3000 psi |
| Model No. | SV3-10V-4-0-12DG |
| Housing Material | Aluminum |
| Valve Voltage Rating | 12 VDC |
| Valve Type | 4-Way, 2-Position |
| Flow [Max] | 6 gal/min |
| Weight | 0.0 LB |

