Skip to content Skip to navigation menu
Vickers by Danfoss02-182426

02-182426

Vickers Flow Control Cartridge Valve
Item #103221694
  • Flow Control Valve
  • Flow Divider/Combiner Type
  • FDC1-10 Series
  • 1.5 gal/min Minimum Flow
  • 16 gal/min Maximum Flow
Vickers by Danfoss02-182426
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Flow Control Valve
  • Flow Divider/Combiner Type
  • FDC1-10 Series
  • 1.5 gal/min Minimum Flow
  • 16 gal/min Maximum Flow
Model No. FDC1-10-6H-11
Port Type SAE
Port Size 6 mm
Flow [Min] 1.5 gal/min
Flow [Max] 16 gal/min
Type Flow Divider/Combiner
Series FDC1-10
Divider Flow 2 gal/min
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison