- Solenoid Valve
- 2-Way, 2-Position, Normally Open Valve Type
| Model No. | SV3-12V-0-0-00 |
| Housing Material | Aluminum |
| Connector Type | Yazaki X-Type 2P Male, On Wire Leads |
| Pressure [Max] | 3000 psi |
| Seal Material | Viton |
| Valve Type | 2-Way, 2-Position, Normally Open |
| Flow [Max] | 30 gal/min |
| Weight | 0.94 LB |

