- SBV11-12-C Series 2-Way, 2-Position, Normally Closed Pilot Operated Solendoid Cartridge Valve
- Poppet Type
- 30 gal/min
- C-12-2-U Cavity
- Aluminum Housing
description
- Two-way, two-position, bi-directional, normally-closed, poppet-type, screw-in cartridge solenoid valve. In the de-energized position, flow is blocked in both directions. In the energized position, flow is allowed in both directions.
caution
- Steel housings must be used for operating pressures above 3,000 psi
| Valve Type | 2-Way, 2-Position, Normally Closed, Bi-Directional |
| Poppet/Spool | Poppet |
| Operation | Solenoid Operated |
| Flow [Max] | 30 gal/min |
| Size Designation | 12 |
| Series | SBV11-12-C |
| Port Type | SAE |
| Pressure [Max] | 3000 psi |
| Seal Material | Buna-N |
| Seal Kit Buna | 02-165889 |
| Coil Series | 10 Series, 29 W |
| Seal Kit Viton | 02-165888 |
| Connector Type | DIN 43650 |
| Bi-Directional (2-Way Valves) | Yes |
| Manual Override | No Manual Override |
| Temperature Range [Min] | -40 °F |
| Port Size | SAE-12 |
| Housing Material | Aluminum |
| Valve Voltage Rating | 120 VAC |
| Temperature Range [Max] | 212 °F |
| Cartridge Valve Series | SBV11-12-C |
| Cavity | C-12-2-U |
| Filter Option | None |
| Actuation | Pilot Operated |
| Housing No. | N/A |
| Weight | 0.0 LB |

