- Shuttle Valve
- DSV3-12 Series
- Ball Style
| Series | DSV3-12 |
| Port Size | 1/2 in |
| Style | Ball |
| Port Type | NPTF |
| Housing Material | Steel |
| Seal Material | Viton |
| Model No. | DSV3-12V-B-S-4 |
| Weight | 0.0 LB |
| Series | DSV3-12 |
| Port Size | 1/2 in |
| Style | Ball |
| Port Type | NPTF |
| Housing Material | Steel |
| Seal Material | Viton |
| Model No. | DSV3-12V-B-S-4 |
| Weight | 0.0 LB |