Skip to content Skip to navigation menu
Vickers by Danfoss02-182262

02-182262

SBV Series Bi-Directional Valve
Item #102090701
  • Solenoid Valve
  • 2-Way, 2-Position, Normally Closed, Bi-Directional Valve Type
  • Cartridge Only Port Type
  • Pilot Operated Actuation
  • Poppet
Vickers by Danfoss02-182262
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Solenoid Valve
  • 2-Way, 2-Position, Normally Closed, Bi-Directional Valve Type
  • Cartridge Only Port Type
  • Pilot Operated Actuation
  • Poppet

description

  • Two-way, two-position, bi-directional, normally-closed, poppet-type, screw-in cartridge solenoid valve. In the de-energized position, flow is blocked in both directions. In the energized position, flow is allowed in both directions.

caution

  • Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
  • over-tightening may cause failure
Seal Kit Buna 565806
Connector Type DIN 43650-A
Flow [Max] 20 gal/min
Installation Screw-in Cartridge
Series 10 Series
Cartridge Valve Series SBV11-10-C
Seal Kit Viton 566927
Temperature Range [Max] 212 °F
Poppet/Spool Poppet
Model No. SBV11-10-C-0-120AGH
Coil Series 10 Series, 29 W
Filter Option None
Recommend Filtration Level 18/16/13 microns
No. of Housing Ports 2
Size Designation 10
Valve Torque into Cavity Aluminum Housing: 47 to 54 Nm, Steel Housing: 68 to 75 Nm
Seal Material Buna-N
Housing No. N/A
Pressure [Max] 5000 psi
Valve Type 2-Way, 2-Position, Normally Closed, Bi-Directional
No. of Valve Ports 2
Valve Material Cartridge only
Valve Voltage Rating 120 VAC
Watt Rating 29 W
Manual Override No Manual Override
Temperature Range [Min] -40 °F
Operation Solenoid Operated
Cavity C-10-2
Port Type Cartridge Only
Bi-Directional (2-Way Valves) Yes
Actuation Pilot Operated
Housing Material Cartridge Only
Weight 1.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison