Skip to content Skip to navigation menu
Vickers by Danfoss02-182069

02-182069

Vickers Flow Control Cartridge Valve
Item #103266415
  • Flow Control Valve
  • Flow Regulator Type
  • FAR1-10 Series
  • 0.25 gal/min Minimum Flow
  • 10 gal/min Maximum Flow
Vickers by Danfoss02-182069
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Flow Control Valve
  • Flow Regulator Type
  • FAR1-10 Series
  • 0.25 gal/min Minimum Flow
  • 10 gal/min Maximum Flow
Flow Rate Setting 5
Pressure [Max] 4500 psi
No. of Valve Ports 2
Style Pressure Compensated W/ Free Reverse Flow
Temperature Range [Min] 104 °F
Cavity C-10-2
Adjustment Type Calibrated Handknob W/ Locknut
Valve Material Cartridge only
No. of Housing Ports 2
Temperature Range [Max] 248 °F
Valve Torque into Cavity Aluminum Housing: 47 to 54 Nm, Steel Housing: 68 to 75 Nm
Leakage Standard
Differential Pressure 200 psi
Flow [Min] 0.25 gal/min
Type Flow Regulator
Seal Material Buna-N
Flow [Max] 10 gal/min
Model No. FAR1-10-H-0
Recommend Filtration Level 18/16/13 microns
Installation Screw-in Cartridge
Port Type Cartridge Only
Series FAR1-10
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison