- Solenoid Valve
- 2-Way, 2-Position Valve Type
| Pressure [Max] | 3000 psi |
| Seal Material | Buna-N |
| Valve Type | 2-Way, 2-Position |
| Flow [Max] | 6 gal/min |
| Connector Type | Deutsch Male |
| Model No. | SV5-8-CM-0-12DNS |
| Valve Voltage Rating | 12 VDC |
| Housing Material | Steel |
| Manual Override | Knob Type Override |
| Weight | 0.0 LB |

