- Solenoid Valve
- 2-Way, 2-Position, Normally Closed Valve Type
- Pilot Operated Actuation
- Poppet
description
- Two-way, two-position, poppet-type, normally-closed screw-in cartridge solenoid valve. In the de-energized position, flow is blocked from port 2 to port 1 and free flow is allowed from port 1 to port 2. In the energized position, the poppet lifts to allow flow in either direction.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Temperature Range [Min] | -40 °F |
| Cavity | C-10-2 |
| Coil Series | Use J Series, 23 W |
| Poppet/Spool | Poppet |
| Seal Kit Viton | 566086 |
| Filter Option | None |
| Housing Material | Aluminum |
| Manual Override | No Manual Override |
| Connector Type | Metri-Pack 150.2 Male, On Wire Leads |
| Housing No. | N/A |
| Bi-Directional (2-Way Valves) | No |
| Pressure [Max] | 3000 psi |
| Seal Material | Buna-N |
| Seal Kit Buna | 565803 |
| Valve Voltage Rating | 12 VDC |
| Series | J Series |
| Watt Rating | 23 W |
| Cartridge Valve Series | SV3-10-C |
| Valve Type | 2-Way, 2-Position, Normally Closed |
| Operation | Solenoid Operated |
| Size Designation | 10 |
| Model No. | SV3-10-C-0-12DZ |
| Actuation | Pilot Operated |
| Temperature Range [Max] | 248 °F |
| Flow [Max] | 6 gal/min |
| Weight | 0.91 LB |

