- SV4-8-O Series 2-Way, 2-Position, Normally Open Direct Acting Solendoid Cartridge Valve
- Spool Type
- 4 gal/min
- C-8-2 Cavity
- Aluminum Housing
description
- Two-way, spool-type, direct-acting, normally-open, solenoid valve. In the energized position, bi-directional flow is allowed between port 1 and port 2. In the energized position, port 1 and port 2 are blocked.
| Pressure [Max] | 3000 psi |
| Temperature Range [Min] | -40 °F |
| Series | SV4-8-O |
| Manual Override | No Manual Override |
| Seal Kit Buna | 02-160777 |
| Port Size | SAE-6 |
| Coil Series | 8 Series, 20 W |
| Cartridge Valve Series | SV4-8-O |
| Seal Material | Buna-N |
| Housing No. | 02-160731 |
| Bi-Directional (2-Way Valves) | No |
| Valve Type | 2-Way, Normally Open Spool |
| Port Type | SAE |
| Size Designation | 8 |
| Temperature Range [Max] | 248 °F |
| Filter Option | None |
| Housing Material | Aluminum |
| Operation | Solenoid Operated |
| Valve Voltage Rating | 24 VDC |
| Actuation | Direct Acting |
| Flow [Max] | 4 gal/min |
| Poppet/Spool | Spool |
| Cavity | C-8-2 |
| Seal Kit Viton | 02-160778 |
| Connector Type | Conduit |
| Weight | 0.0 LB |

