- Solenoid Valve
- 4-Way, 2-Position Valve Type
- SAE Port Type
- Direct Acting Actuation
- Spool
description
- Four-way, two-position, direct-acting, spool-type, screw-in cartridge solenoid valve. In the de-energized position, all ports are blocked. In the energized position, port 2 is open to port 3 and port 1 is open to port 4.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Seal Material | Buna-N |
| Temperature Range [Min] | -40 °F |
| Housing No. | 876713 |
| Flow [Max] | 6 gal/min |
| Valve Voltage Rating | 12 VDC |
| Size Designation | 10 |
| Filter Option | None |
| Temperature Range [Max] | 248 °F |
| Model No. | SV5-10-4M-8H-12DG |
| Coil Series | Use J Series, 23 W |
| Operation | Solenoid Operated |
| Housing Material | Steel |
| Connector Type | DIN 43650-A |
| Pressure [Max] | 3000 psi |
| Valve Type | 4-Way, 2-Position |
| Series | J Series |
| Actuation | Direct Acting |
| Cavity | C-10-4 |
| Seal Kit Buna | 889625 |
| Manual Override | Knob Type Override |
| Port Type | SAE |
| Cartridge Valve Series | SV5-10-4 |
| Watt Rating | 23 W |
| Poppet/Spool | Spool |
| Bi-Directional (2-Way Valves) | No |
| Seal Kit Viton | 566080 |
| Port Size | SAE-8 |
| Weight | 0.0 LB |

