- Flow Control Valve
- Flow Control Type
- NV1-20 Series
- 70 gal/min Maximum Flow
| Type | Flow Control |
| Port Type | BSPP |
| Flow [Max] | 70 gal/min |
| Series | NV1-20 |
| Model No. | NV1-20-K-8G |
| Adjustment Type | Knob |
| Port Size | 1 in |
| Weight | 0.0 LB |
| Type | Flow Control |
| Port Type | BSPP |
| Flow [Max] | 70 gal/min |
| Series | NV1-20 |
| Model No. | NV1-20-K-8G |
| Adjustment Type | Knob |
| Port Size | 1 in |
| Weight | 0.0 LB |