- Flow Control Valve
- Flow Control Type
- MRV2-10 Series
- 5 gal/min Minimum Flow
- 15 gal/min Maximum Flow
| Flow [Max] | 15 gal/min |
| Adjustment Type | No Operator |
| Flow [Min] | 5 gal/min |
| Port Size | 6 mm |
| Series | MRV2-10 |
| Port Type | SAE |
| Type | Flow Control |
| Model No. | MRV2-10-0-6H-15 |
| Weight | 0.0 LB |

