- Solenoid Valve
- Cartridge Only Port Type
| Pressure [Max] | 5000 psi |
| Series | 8 Series |
| Recommend Filtration Level | 18/16/13 microns |
| Connector Type | Deutsch Male Pins, On Wire Leads |
| Temperature Range [Min] | -40 °F |
| No. of Housing Ports | 2 |
| Model No. | SBV11-8V-0-0-00 |
| Flow [Max] | 15 gal/min |
| Cavity | C-8-2 |
| Port Type | Cartridge Only |
| No. of Valve Ports | 2 |
| Seal Material | Viton |
| Temperature Range [Max] | 212 °F |
| Installation | Screw-in Cartridge |
| Valve Torque into Cavity | 34 to 41 Nm |
| Housing Material | Steel |
| Watt Rating | 23 W |
| Weight | 0.27 LB |

