- SV2-8-4 Series 4-Way, 2-Position, All Ports Blocked Direct Acting Solendoid Cartridge Valve
- Spool Type
- 4 gal/min
- C-8-4 Cavity
- Cartridge Only
description
- Four-way, two-position, direct-acting, spool-type solenoid valve. All ports are blocked in the de-energized position. In the energized position, flow is allowed from port 2 to port 1 and from port 3 to port 4.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Seal Kit Viton | 02-160758 |
| Cavity | C-8-4 |
| Cartridge Valve Series | SV2-8-4 |
| Operation | Solenoid Operated |
| Manual Override | No Manual Override |
| Temperature Range [Max] | 248 °F |
| Filter Option | None |
| Temperature Range [Min] | -40 °F |
| Poppet/Spool | Spool |
| Bi-Directional (2-Way Valves) | No |
| Housing Material | Cartridge Only |
| Actuation | Direct Acting |
| Pressure [Max] | 3000 psi |
| Seal Material | Buna-N |
| Size Designation | 8 |
| Housing No. | N/A |
| Connector Type | DIN 43650 |
| Series | SV2-8-4 |
| Valve Type | 4-Way, Spool, APB |
| Coil Series | 8 Series, 20 W |
| Flow [Max] | 4 gal/min |
| Valve Voltage Rating | 120 VAC |
| Seal Kit Buna | 02-160757 |
| Weight | 0.0 LB |

