Skip to content Skip to navigation menu
Vickers by Danfoss02-181507

02-181507

Vickers SV Series Directional Valve
Item #105131654
  • Solenoid Valve
  • 3-Way, 2-Position Valve Type
Vickers by Danfoss02-181507
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Solenoid Valve
  • 3-Way, 2-Position Valve Type
Valve Type 3-Way, 2-Position
Connector Type Leads
Housing Material Aluminum
Flow [Max] 3 gal/min
Pressure [Max] 3000 psi
Valve Voltage Rating 24 VDC
Seal Material Buna-N
Model No. SV1 8 3M 0 24DWS
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison