- RV1-8 Series Relief Valve
- Direct Acting
- C-8-2 Cavity
- Buna-N Seals
- Cap Adjustment
caution
- Aluminum housings can be used for pressures up to 3,000 psi
- Steel housings must be used for operating pressures above 3,000 psi
| Pressure [Max] | 4000 psi |
| Cracking Pressure [Min] | 300 psi |
| Housing Material | Cartridge Only |
| Adjustment Type | Cap |
| Manufacturer Part No. | RV1-8-C-0-36/9 |
| Seal Material | Buna-N |
| Cracking Pressure [Max] | 3600 psi |
| Pressure Setting | 900 psi |
| Seal Kit Buna | 02-165875 |
| Seal Kit Viton | 02-165877 |
| Flow [Max] | 6 gal/min |
| Type | Relief Valve |
| Port Size | Cartridge Only |
| Model No. | RV1-8-C-0-36/9 |
| Cavity | C-8-2 |
| Operation | Direct Acting |
| Series | RV1-8 |
| Weight | 0.43 LB |

